EATON CROUSE-HINDS SERIES #GRF329

Tapped Cast Outlet Box, Aluminium, 1

SKU: 78227412669
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Tapped Cast Outlet Box
Hub Size: 1 in.
Material: Aluminium
Hub Quantity: 4
Hub Placement: (4) Sides
Shape: Round
Plugs: 3
Cover Type: Not Included
Cover Opening Dia.: 4
Mounting Options: Lugs
Finish: Aluminum Acrylic Paint
Inside Depth - in: 2-1/16
Manufacturer Series: GRFX
Description
Outlet Boxes: Type - Tapped Cast Outlet Box; Hub Size - in - 1; Material - Aluminium; Hub Quantity - 4; Hub Placement - (4) Sides; Shape - Round; Plugs - 3; Cover Type - Not Included; Cover Opening Dia. - 4; Mounting Options - Lugs; Finish - Aluminum Acrylic Paint; Inside Depth - in - 2-1/16; Manufacturer Series - GRFX