Menu Search
Outlet Boxes Tapped Cast Outlet Box, Aluminium, 1/2

EATON CROUSE-HINDS SERIES #VXFT10

Tapped Cast Outlet Box, Aluminium, 1/2

SKU #78227470300
Manufacturer Series: VXFT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Tapped Cast Outlet Box
Hub Size: 1/2 in.
Material: Aluminium
Hub Quantity: 5
Hub Placement: (4) Sides (1) Back
Shape: Round
Plugs: 4
Cover Type: Not Included
Cover Opening Dia.: 4
Mounting Options: Lugs
Finish: Epoxy Enamel
Depth Inside: 1-7/16 in.
Depth Overall: 1-7/8 in.