Menu Search
EATON CROUSE-HINDS SERIES #GUAX59

Condulet Explosion-Proof Certified Conduit Outlet Box, GUAX, Feraloy Iron Alloy, 1-1/2"

SKU # 78227446940 Manufacturer Series: GUA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAX
Hub Size: 1-1/2 in.
Material: Feraloy Iron Alloy
Hub Quantity: 4 Hubs
Hub Placement: (4) Sides Cross
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 5.00"
Nominal Depth - less cover: 3.81"