Menu Search
EATON CROUSE-HINDS SERIES #GUAX37

Condulet® Explosion-Proof Certified Conduit Outlet Box, GUAX, Feraloy Iron Alloy, 1"

SKU # 78227446910 Manufacturer Series: GUA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAX
Hub Size: 1 in.
Material: Feraloy Iron Alloy
Hub Quantity: 4 Hubs
Hub Placement: (4) Sides Cross
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.63"
Nominal Depth - less cover: 2.31"