Menu Search
Outlet Boxes Explosion-Proof Certified Conduit Outlet Box, GUAT, Feraloy Iron Alloy, 1-1/2"
EATON CROUSE-HINDS SERIES #GUAT59

Condulet Explosion-Proof Certified Conduit Outlet Box, GUAT, Feraloy Iron Alloy, 1-1/2"

SKU # 78227446800 Manufacturer Series: GUA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAT
Hub Size: 1-1/2 in.
Material: Feraloy Iron Alloy
Hub Quantity: 3 Hubs
Hub Placement: (3) Sides Tee
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 5.00"
Nominal Depth - less cover: 3.81"