Menu Search
Outlet Boxes Explosion-Proof Certified Conduit Outlet Box, GUAL, Feraloy Iron Alloy, 1-1/4"

EATON CROUSE-HINDS SERIES #GUAL49

Condulet Explosion-Proof Certified Conduit Outlet Box, GUAL, Feraloy Iron Alloy, 1-1/4"

SKU #78227446530
Manufacturer Series: GUA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAL
Hub Size: 1-1/4 in.
Material: Feraloy Iron Alloy
Hub Quantity: 2 Hubs
Hub Placement: (2) Sides 90-Degree
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 5.00"
Nominal Depth - less cover: 3.81"