Menu Search
EATON CROUSE-HINDS SERIES #GUAL26-SA

Condulet® Explosion-Proof Certified Conduit Outlet Box, GUAL, Aluminum, 3/4"

SKU # 78227410038 Manufacturer Series: GUA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAL
Hub Size: 3/4 in.
Material: Aluminum
Hub Quantity: 2 Hubs
Hub Placement: (2) Sides 90-Degree
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.00"
Nominal Depth - less cover: 2.00"