Menu Search
Outlet Boxes Explosion-Proof Certified Conduit Outlet Box, GUAG, Feraloy Iron Alloy, 3/4"

EATON CROUSE-HINDS SERIES #GUAG7775

Condulet Explosion-Proof Certified Conduit Outlet Box, GUAG, Feraloy Iron Alloy, 3/4"

SKU #78227446390
Manufacturer Series: GUA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAG
Hub Size: 3/4 in.
Material: Feraloy Iron Alloy
Hub Quantity: 3 Hubs
Hub Placement: (2) 3/4" Side A (1) 3/4" Side B Straight-Thru
Hub Style: External Union Hubs
Shape: Square
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.00"