Menu Search
Outlet Boxes Explosion-Proof Certified Conduit Outlet Box, GUAD, Feraloy Iron Alloy, 1"
EATON CROUSE-HINDS SERIES #GUAD36

Condulet Explosion-Proof Certified Conduit Outlet Box, GUAD, Feraloy Iron Alloy, 1"

SKU # 78227446330 Manufacturer Series: GUA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAD
Hub Size: 1 in.
Material: Feraloy Iron Alloy
Hub Quantity: 3 Hubs
Hub Placement: (2) Sides Straight-Thru (1) Bottom
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.00"
Nominal Depth - less cover: 2.31"