Menu Search

EATON CROUSE-HINDS SERIES #EAJX26

Condulet Explosion-Proof Certified Conduit Outlet Box, EAJX, Feraloy Iron Alloy, 3/4"

SKU: 78227494373
Manufacturer Series: EAJ
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: EAJX
Hub Size: 3/4 in.
Material: Feraloy Iron Alloy
Hub Quantity: 4 Hubs
Hub Placement: (4) Sides Cross
Hub Style: External Hubs
Shape: Round
Cover Type: Internally Threaded, Blank
Cover Opening Dia.: 3.19"
Mounting Options: Mounting Pads
Description
Outlet Boxes: Type - Explosion-Proof Certified Conduit Outlet Box; Configuration - EAJX; Hub Size - in - 3/4"; Material - Feraloy Iron Alloy; Hub Quantity - 4 Hubs; Hub Placement - (4) Sides Cross; Hub Style - External Hubs; Shape - Round; Cover Type - Internally Threaded, Blank; Cover Opening Dia. - 3.19"; Mounting Options - Mounting Pads; Manufacturer Series - Condulet EAJ