Menu Search
EATON CROUSE-HINDS SERIES #EABX16

Condulet® Explosion-Proof Certified Conduit Outlet Box, EABX, Feraloy Iron Alloy, 1/2"

SKU # 78227424860 Manufacturer Series: EAB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: EABX
Hub Size: 1/2 in.
Material: Feraloy Iron Alloy
Hub Quantity: 4 Hubs
Hub Placement: (4) Sides Cross
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded
Cover Opening Dia.: 3.00"
Mounting Options: Mounting Pads