Menu Search
Outlet Boxes Conduit Outlet Box, Explosionproof; 2 in. Cover; (3) 1/2 in. Hubs

EATON CROUSE-HINDS SERIES #GUAM14

Condulet® Conduit Outlet Box, Explosionproof; 2 in. Cover; (3) 1/2 in. Hubs

SKU #78227446560
Manufacturer Series: GUAM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Explosionproof Conduit Outlet Box
Configuration: Type LA
Hub Size: 1/2 in.
Material: Feraloy ® Iron Alloy Box, Copper-free Aluminum Cover
Hub Quantity: 3
Hub Placement: (2) Side, (1) Down
Hub Style: GUA
Shape: M
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 2.00 in.
Nominal Depth - less cover: 1-13/16 in.
Mounting Options: Pad
Finish: Aluminum Acrylic Paint

Additional Info: Suitable for indoor/outdoor applications. For threaded rigid and intermediate metallic conduit. Meets Class I, Div. 1 & 2, Groups C, D, Class II, Div. 1, Groups E, F, G, Class II, Div. 2, Groups F, G, Class III, NEMA 3, 4, 7CD, 9EFG.