Menu Search
Outlet Boxes Box, Conduit Outlet, GRF Configuration, 1 in. Hub
EATON CROUSE-HINDS SERIES #GRF39

Box, Conduit Outlet, GRF Configuration, 1 in. Hub

SKU # 78227444430 Manufacturer Series: GRF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Blank Cast Outlet Box
Material: Feraloy Iron Alloy
Shape: Round
Cover Type: Not Included
Cover Opening Dia.: 4
Mounting Options: Lugs
Finish: Aluminum Acrylic Paint
Depth Inside: 3-1/8 in.

Outlet Boxes: Type - Blank Cast Outlet Box; Material - Feraloy Iron Alloy; Shape - Round; Cover Type - Not Included; Cover Opening Dia. - 4; Mounting Options - Lugs; Finish - Aluminum Acrylic Paint; Inside Depth - in - 3-1/8; Manufacturer Series - GRF