Menu Search
Outlet Boxes Tapped Cast Outlet Box, Malleable Iron, 3/4
APPLETON #JBX-75

Tapped Cast Outlet Box, Malleable Iron, 3/4

SKU # 78138146535 Manufacturer Series: JBX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Tapped Cast Outlet Box
Hub Size: 3/4 in.
Material: Malleable Iron
Hub Quantity: 4
Hub Placement: (4) Sides
Shape: Round
Plugs: 2
Cover Type: Not Included
Cover Opening Dia.: 4
Finish: Epoxy Powder Coated
Reducers: None
Depth Inside: 1-5/16 in.