Menu Search
Outlet Boxes Tapped Cast Outlet Box, Ferrous Alloy, 3/4

APPLETON #GSU-20

Tapped Cast Outlet Box, Ferrous Alloy, 3/4

SKU #78138130263
Manufacturer Series: GSU
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Tapped Cast Outlet Box
Hub Size: 3/4 in.
Material: Ferrous Alloy
Hub Quantity: 4
Hub Placement: (4) Sides
Shape: Round
Plugs: 3
Cover Type: Not Included
Cover Opening Dia.: 4
Mounting Options: Lugs
Finish: Epoxy Powder Coated
Reducers: (4) 3/4"-1/2"
Depth Inside: 1-3/4 in.