Menu Search
APPLETON #SEHC-75

External Hub Cast Outlet Box, Malleable Iron, 3/4

SKU # 78138167005 Manufacturer Series: SEH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: External Hub Cast Outlet Box
Hub Size: 3/4 in.
Material: Malleable Iron
Hub Quantity: 2
Hub Placement: (2) Sides
Shape: Round
Cover Type: Not Included
Cover Opening Dia.: 4
Finish: Epoxy Powder Coated
Reducers: None
Depth Inside: 1-11/16 in.

Outlet Boxes: Type - External Hub Cast Outlet Box; Hub Size - in - 3/4; Material - Malleable Iron; Hub Quantity - 2; Hub Placement - (2) Sides, C; Shape - Round; Cover Type - Not Included; Cover Opening Dia. - 4; Finish - Epoxy Powder Coat; Inside Depth - in - 1-11/16; Manufacturer Series - SEH