Menu Search
Outlet Boxes Explosion-Proof Certified Conduit Outlet Box, Universal, Aluminum, 3/4"

APPLETON #GRU75-A

UniletsĀ® Explosion-Proof Certified Conduit Outlet Box, Universal, Aluminum, 3/4"

SKU #78138111709
Manufacturer Series: GRU
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: Universal
Hub Size: 3/4 in.
Material: Aluminum
Hub Quantity: 5 Hubs
Hub Placement: (4) Sides Cross (1) Bottom
Hub Style: Internal Hubs
Shape: Round
Plugs: 3 Plugs
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.38"
Nominal Depth - less cover: 2.25"