APPLETON #GRU100-A

Explosion-Proof Certified Conduit Outlet Box, Universal, Aluminum, 1"

SKU: 78138111711
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: Universal
Hub Size: 1 in.
Material: Aluminum
Hub Quantity: 5 Hubs
Hub Placement: (4) Sides Cross (1) Bottom
Hub Style: Internal Hubs
Shape: Round
Plugs: 3 Plugs
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.38"
Nominal Depth - less cover: 2.44"
Manufacturer Series: Unilets GRU
Description
Outlet Boxes: Type - Explosion-Proof Certified Conduit Outlet Box; Configuration - Universal; Hub Size - in - 1"; Material - Aluminum; Hub Quantity - 5 Hubs; Hub Placement - (4) Sides Cross (1) Bottom; Hub Style - Internal Hubs; Shape - Round; Plugs - 3 Plugs; Cover Type - Externally Threaded, Blank; Cover Opening Dia. - 3.38"; Nominal Depth - less cover - 2.44"; Manufacturer Series - Unilets GRU