Menu Search
APPLETON #GRX125-A

UniletsĀ® Explosion-Proof Certified Conduit Outlet Box, GRX, Aluminum, 1-1/4"

SKU # 78138144705 Manufacturer Series: GR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GRX
Hub Size: 1-1/4 in.
Material: Aluminum
Hub Quantity: 4 Hubs
Hub Placement: (4) Sides Cross
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.38"
Nominal Depth - less cover: 2.69"