Menu Search
Outlet Boxes Explosion-Proof Certified Conduit Outlet Box, GRTA, Aluminum , 3/4 in
APPLETON #GRTA75A

UniletsĀ® Explosion-Proof Certified Conduit Outlet Box, GRTA, Aluminum , 3/4 in

SKU # 78138162176
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GRTA
Hub Size: 3/4 in.
Material: Aluminum
Hub Quantity: 4
Hub Placement: (3) Side (1) Bottom
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded
Cover Opening Dia.: 3.38 in
Nominal Depth - less cover: 2.44 in
Finish: Epoxy Powder Coated
Depth Overall: 3.63 in.