Explosion-Proof Certified Conduit Outlet Box, GRT, Aluminum, 3/4"

SKU: 78138144470
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GRT
Hub Size: 3/4 in.
Material: Aluminum
Hub Quantity: 3 Hubs
Hub Placement: (3) Sides Tee
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.38"
Nominal Depth - less cover: 2.44"
Manufacturer Series: Unilets GR
Outlet Boxes: Type - Explosion-Proof Certified Conduit Outlet Box; Configuration - GRT; Hub Size - in - 3/4"; Material - Aluminum; Hub Quantity - 3 Hubs; Hub Placement - (3) Sides Tee; Hub Style - External Hubs; Shape - Round; Cover Type - Externally Threaded, Blank; Cover Opening Dia. - 3.38"; Nominal Depth - less cover - 2.44"; Manufacturer Series - Unilets GR