Menu Search
Outlet Boxes Explosion-Proof Certified Conduit Outlet Box, GRN, Malleable Iron, 3/4"

APPLETON #GRN75

UniletsĀ® Explosion-Proof Certified Conduit Outlet Box, GRN, Malleable Iron, 3/4"

SKU #78138144410
Manufacturer Series: GR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GRN
Hub Size: 3/4 in.
Material: Malleable Iron
Hub Quantity: 2 Hubs
Hub Placement: (2) Sides 90-Degree Flush to Corner
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.38"
Nominal Depth - less cover: 2.44"