Menu Search
Outlet Boxes Explosion-Proof Certified Conduit Outlet Box, GRLB, Aluminum, 1-1/2"

APPLETON #GRLB150-A

UniletsĀ® Explosion-Proof Certified Conduit Outlet Box, GRLB, Aluminum, 1-1/2"

SKU #78138111699
Manufacturer Series: GR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GRLB
Hub Size: 1-1/2 in.
Material: Aluminum
Hub Quantity: 2 Hubs
Hub Placement: (1) Side (1) Bottom
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 4.88"
Nominal Depth - less cover: 3.75"