Menu Search
Outlet Boxes Explosion-Proof Certified Conduit Outlet Box, GRHX, Malleable Iron, 1"
APPLETON #GRHX100

UniletsĀ® Explosion-Proof Certified Conduit Outlet Box, GRHX, Malleable Iron, 1"

SKU # 78138144010 Manufacturer Series: GRH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GRHX
Hub Size: 1 in.
Material: Malleable Iron
Hub Quantity: 4 Hubs
Hub Placement: (4) Sides Cross
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.38"
Nominal Depth - less cover: 2.44"

Outlet Boxes: Type - Explosion-Proof Certified Conduit Outlet Box; Configuration - GRHX; Hub Size - in - 1"; Material - Malleable Iron; Hub Quantity - 4 Hubs; Hub Placement - (4) Sides Cross; Hub Style - External Hubs; Shape - Round; Cover Type - Externally Threaded, Blank; Cover Opening Dia. - 3.38"; Nominal Depth - less cover - 2.44"; Manufacturer Series - Unilets GRH