APPLETON #GRFC75A

Explosion-Proof Certified Conduit Outlet Box, GRFC, Malleable Iron, 3/4"

SKU: 78138162178
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GRFC
Hub Size: 3/4 in.
Material: Malleable Iron
Hub Quantity: 2 Hubs
Hub Placement: (2) Sides Straight-Thru
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.38"
Nominal Depth - less cover: 2.31"
Mounting Options: Flanged Base
Manufacturer Series: Unilets GRF
Description
Outlet Boxes: Type - Explosion-Proof Certified Conduit Outlet Box; Configuration - GRFC; Hub Size - in - 3/4"; Material - Malleable Iron; Hub Quantity - 2 Hubs; Hub Placement - (2) Sides Straight-Thru; Hub Style - External Hubs; Shape - Round; Cover Type - Externally Threaded, Blank; Cover Opening Dia. - 3.38"; Nominal Depth - less cover - 2.31"; Mounting Options - Flanged Base; Manufacturer Series - Unilets GRF