Cable Entry Bracket with Slotted Cover, 4.41 in. H x 2.92 in. W x 0.77 in. D, Plastic, White

SKU: 01899710560
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Modular Cable Entrance Adapter
Color: White
Material: Plastic
Size: HxWxD: 4.41 x 2.92 x 0.77 in.
Outlet Box Modular Adapter Inserts: Type - Modular Cable Entrance Adapter; Color - White; Material - Plastic; Size - 4.41 in H x 2.92 in W x 0.77 in D; Additional Information - with Slotted Cover
Additional Info: with Slotted Cover