Menu Search
STEEL CITY #52CADJ2

Outlet Box Cover, 4 in. Dia, Steel

SKU # 78599104860
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outlet Box Cover
Diameter in inch: 4 in.
Material: Steel

Outlet Box Covers: Type - Outlet Box Cover; Diameter in inch - 4; Material - Steel; Additional Information - Finish: Pre-Galvanized, Raised: 1/2 in. to 1-1/2 in., Number of Devices: 2

Additional Info: Finish: Pre-Galvanized, Raised: 1/2 in. to 1-1/2 in., Number of Devices: 2