Menu Search
Outdoor Fixture Wire Guards Wire Guard, 100W A lamp, Incandescent/Lamp Holder, Zinc Coated Wire

LIBERTY #2100-2100A

Gripon Wire Guard, 100W A lamp, Incandescent/Lamp Holder, Zinc Coated Wire

SKU #43000101638
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fixture Guard
Fixture Type: Incandescent, Lamp Holder
Fixture Watts: 100W, A lamp
Material: Gripon Zinc Coated Wire

Outdoor Fixture Wire Guards: Type - Fixture Guard; Fixture Type - Incandescent, Lamp Holder; Fixture Watts - 100W, A lamp; Material - Gripon Zinc Coated Wire; Manufacturer Series - Gripon