Menu Search
EATON #E51KFH2

Sensor Lens Through-beam

SKU # 78211347927
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sensor Lens
Accessory Type: Lens
Use With: Glass Fiber
Sensing Application: Through-beam
Width: Dia.: 22mm (0.88 in.)
Length: 52.5mm (2.06 in.)