Menu Search
Search
BANNER ENGINEERING #LS4RLQ

Sensor Receiver, 2.3m Sensing, 30VDC, Dark Operate, NPN/PNP Output, 4-pin Mini QD Connector

SKU # 66248838430 Manufacturer Series: LS4 Series
RoHS Compliant
Accessory Type: Receiver
Material: Thermoplastic Polyester
Enclosure Rating: NEMA 3,12,13,IP54
Temperature Rating: -0 to 50degC (32 to 122degF)
Sensor Type: Photoelectric Light Screen Receiver
Construction Style: Rectangular
Sensing Range - metric: 2.3m
Sensing Range - standard: 7.5ft
Connection Size: 4-Pin Mini
Connection Type: QD Connector

Sensor Receivers: Sensor Type - Photoelectric Light Screen Receiver; Construction Style - Rectangular; Sensing Position - Side; Sensing Range - metric - 2.3m; Sensing Range - standard - 7.5ft; Voltage DC Max - nominal - 30VDC; Voltage Operating Range - 10-30VDC; Output Mode - Dark Operate; Output Type - NPN/PNP; Source Model - LS4ELQ; Field of View - 3.5"(90mm); Response Time - 1ms; Connection Type - QD Connector; Connection Size - 4-pin Mini; Enclosure Rating - NEMA 3,12,13,IP54; Material - Thermoplastic Polyester; Temperature Rating - -0 to 50degC (32 to 122degF); Additional Information - Parts Sensing Light Screen; Manufacturer Series - LS4 Series

Additional Info: Parts Sensing Light Screen