Menu Search
Other Sensor Accessories Emitter, 7.5ft Sensing, 10-30VDC, Rectangular Construction, Thermoplastic Polyester
BANNER ENGINEERING #LS4ELQ

Emitter, 7.5ft Sensing, 10-30VDC, Rectangular Construction, Thermoplastic Polyester

SKU # 66248838429 Manufacturer Series: LS4 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Accessory Type: Emitter
Material: Thermoplastic Polyester
Enclosure Rating: NEMA 3,12,13,IP54
Temperature Rating: -0 to 50degC (32 to 122degF)
Sensor Type: Photoelectric Light Screen Source
Construction Style: Rectangular
Sensing Range - metric: 2.3m
Sensing Range - standard: 7.5ft
Connection Size: 4-Pin Mini
Connection Type: QD Connector

Sensor Emitters: Sensor Type - Photoelectric Light Screen Source; Construction Style - Rectangular; Sensing Position - Side; Sensing Range - metric - 2.3m; Sensing Range - standard - 7.5ft; Voltage DC Max - nominal - 30VDC; Voltage Operating Range - 10-30VDC; Beam Type - Infrared; Receiver Model - LS4RLQ; Field of View - 3.5"(90mm); Connection Type - QD Connector; Connection Size - 4-pin Mini; Enclosure Rating - NEMA 3,12,13,IP54; Material - Thermoplastic Polyester; Temperature Rating - -0 to 50degC (32 to 122degF); Additional Information - Parts Sensing Light Screen; Manufacturer Series - LS4 Series

Additional Info: Parts Sensing Light Screen