Menu Search
Search
FLUKE #FLUKE-190-202/AM

Scopemeter Portable Oscilloscope, 200MHz Band, 2.5 GS/s (2ch), 2mV - 100V/div, 7 Cursor/30 Automatic Scope

SKU # 09596960157 Manufacturer Series: 190 Series II
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Tester Type: Oscilloscope
Bandwidth: 200MHz
Max Real Time Sample Rate: 2.5 GS/s (2ch)
Inputs/​Digitizers: 2
Input Sensitivity: 2mV - 100V/div
Max Record Length - points-per-input: 10000
Scope Measurements: 7 Cursor, 30 Automatic
True RMS MM: 5,000 Counts, Dual-input
Batteries: 4-hr Lithium Ion
Accessories: Line Adapters, Charger, Leads/Clips, Voltage Probe, USB Cable

Oscilloscope-DMM Combination: Tester Type - Oscilloscope; Bandwidth - 200MHz; Max Real Time Sample Rate - 2.5 GS/s (2ch); Inputs/Digitizers - 2; Input Sensitivity - 2mV - 100V/div; Max Record Length - points-per-input - 10000; Scope Measurements - 7 Cursor, 30 Automatic; True RMS MM - 5,000 Counts, Dual-input; Batteries - 4-hr Li-ion; Accessories - Line Adapters, Charger, Leads/Clips, Voltage Probe, USB Cable; Additional Information - Dual-Input Trendplot Recorder, Reads 2 Channels Simultaneously; Manufacturer Series - Scopemeter 190 Series II

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.