Menu Search
Search
EATON B-LINE SERIES #SB86210KFB

Gate Kit Plastic Black

SKU # 79903834111
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Gate Kit
Size: W: 10 in.
Use With: Wide RCMplus Vertical Cable Manager
Material: Plastic
Finish: Black
Contents: (2) Finger Sections, (1) Gate, Mounting Hardware

Organizer Panel Accessories: Type - Gate Kit; Size - 10.00 in. Width; Use With - Wide RCMplus Vertical Cable Manager; Material - Plastic; Finish - Black; Contents - (2) Finger Sections, (1) Gate, Mounting Hardware