CHATSWORTH PRODUCTS #35501-708

Solid Rear Panel Kit Black

SKU: 70395731709
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Solid Rear Panel Kit
Size: HxW: 84 x 10 in.
Use With: Evolution g1 Single-Sided Vertical Cable Manager
Finish: Black
Description
Organizer Panel Accessories: Type - Solid Rear Panel Kit; Size - 84.00 in High x 10.00 in Width; Use With - Evolution g1 Single-Sided Vertical Cable Manager; Finish - Black