CHATSWORTH PRODUCTS #35497-708

Solid Mid-Panel Assembly Kit Black

SKU: 70395731694
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Solid Mid-Panel Assembly Kit
Size: HxW: 84 x 10 in.
Use With: Evolution g2 Double-Sided Vertical Cable Manager
Finish: Black
Contents: (1) Movable Mid-Sections
Description
Organizer Panel Accessories: Type - Solid Mid-Panel Assembly Kit; Size - 84.00 in High x 10.00 in Width; Use With - Evolution g2 Double-Sided Vertical Cable Manager; Finish - Black; Contents - (1) Movable Mid-Sections