Menu Search
Organizer Panel Accessories Movable Mid-Section Kit Black
CHATSWORTH PRODUCTS #35493-703

Movable Mid-Section Kit Black

SKU # 70395731280
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Movable Mid-Section Kit
Size: W: 10 in.
Use With: Evolution g2 Double-Sided Vertical Cable Manager
Finish: Black
Contents: (2) Movable Mid-Sections

Organizer Panel Accessories: Type - Movable Mid-Section Kit; Size - 10.00 in Width; Use With - Evolution g2 Double-Sided Vertical Cable Manager; Finish - Black; Contents - (2) Movable Mid-Sections