Menu Search

CHATSWORTH PRODUCTS #12766-707

Fiber Management Spool Aluminum Black

SKU: 70395724988
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Management Spool
Size: Dia.xL: 2 x 6 in.
Use With: Vertical Cable Manager
Material: Aluminum
Finish: Black
Description
Organizer Panel Accessories: Type - Fiber Management Spool; Size - 2.00 in. Dia. x 6.00 in. Length; Use With - Vertical Cable Manager; Material - Aluminum ; Finish - Black