SQUARE D COMPANY #9999SA2

Starter/Contactor Control None Class 9999 Type S Series

SKU: 78590186723
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Starter/Contactor Control
Enclosure Type: NEMA 1
Size, NEMA: 00-3
Mounting: Cover
Switches: Pushbutton Start-Stop
Manufacturer Series: Class 9999 Type S
Description
Operators and Cover Kits: Kit Type - Starter/Contactor Control; Enclosure Type - NEMA 1; Size, NEMA - 00-3; Mounting - Cover; Switches - Pushbutton Start-Stop; Manufacturer Series - Class 9999 Type S