Menu Search
Operators and Cover Kits Starter/Contactor Control

EATON #C400T13

Starter/Contactor Control

SKU #78211411479
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Kit Type: Starter/Contactor Control
Enclosure Type: NEMA 1, 3R, 4X, 12
Mounting: Flange
Switches: Selector Switch, Start-Stop

Operators and Cover Kits: Kit Type - Starter/Contactor Control; Enclosure Type - NEMA 1, 3R, 4X, 12; Mounting - Flange; Switches - Selector Switch, Start-Stop; Additional Information - Non-Reversing

Additional Info: Non-Reversing