Menu Search

EATON #C400GK16E

Freedom Starter/Contactor Control/Pilot-Lite 208V 60Hz, Red RUN, Green OFF Freedom Series

SKU: 78211303640
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Starter/Contactor Control/Pilot-Lite
Enclosure Type: NEMA 1
Size, NEMA: 00-4
Size, IEC: A-M
Mounting: Cover
Switches: Pushbutton, START/STOP
Pilot Lights: 208V 60Hz, Red RUN, Green OFF
Description
Operators and Cover Kits: Kit Type - Starter/Contactor Control/Pilot-Lite; Enclosure Type - NEMA 1; Size, NEMA - 00-4; Size, IEC - A-M; Mounting - Cover; Switches - Pushbutton, START/STOP; Pilot Lights - 208V 60Hz, Red RUN, Green OFF; Additional Information - Application: Freedom, Advantage, IT Lines; Manufacturer Series - Freedom
Additional Info: Application: Freedom, Advantage, IT Lines