Menu Search
Operators and Cover Kits Starter/Contactor Control/Pilot-Lite 208V 60Hz, Red RUN Freedom Series

EATON #C400GK42E

Freedom Starter/Contactor Control/Pilot-Lite 208V 60Hz, Red RUN Freedom Series

SKU #78211355871
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Kit Type: Starter/Contactor Control/Pilot-Lite
Enclosure Type: NEMA 1
Size, NEMA: 00-4
Size, IEC: A-M
Mounting: Cover
Pilot Lights: 208V 60Hz, Red RUN

Operators and Cover Kits: Kit Type - Starter/Contactor Control/Pilot-Lite; Enclosure Type - NEMA 1; Size, NEMA - 00-4; Size, IEC - A-M; Mounting - Cover; Pilot Lights - 208V 60Hz, Red RUN; Additional Information - Application: Freedom, Advantage, IT Lines; Manufacturer Series - Freedom

Additional Info: Application: Freedom, Advantage, IT Lines