The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
EATON #C400GK36A

Freedom Starter/Contactor Control/Pilot-Lite 120V 60Hz, (1) Red RUN, (1) Green OFF Freedom Series

SKU # 78211355905
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Starter/Contactor Control/Pilot-Lite
Enclosure Type: NEMA 1
Size, NEMA: 00-4
Size, IEC: A-M
Mounting: Cover
Switches: Pushbutton, Hand-Off-Auto
Pilot Lights: 120V 60Hz, (1) Red RUN, (1) Green OFF

Operators and Cover Kits: Kit Type - Starter/Contactor Control/Pilot-Lite; Enclosure Type - NEMA 1; Size, NEMA - 00-4; Size, IEC - A-M; Mounting - Cover; Switches - Pushbutton, Hand-Off-Auto; Pilot Lights - 120V 60Hz, (1) Red RUN, (1) Green OFF; Additional Information - Application: Freedom, Advantage Lines; Manufacturer Series - Freedom

Additional Info: Application: Freedom, Advantage Lines