Menu Search
Operators and Cover Kits Starter/Contactor Control 277V 60Hz, Red Run

EATON #C400T9H

Starter/Contactor Control 277V 60Hz, Red Run

SKU #78211411660
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Kit Type: Starter/Contactor Control
Enclosure Type: NEMA 1, 3R, 4X, 12
Size, NEMA: 5-9
Size, IEC: N-V
Mounting: Flange
Pilot Lights: 277V 60Hz, Red Run

Operators and Cover Kits: Kit Type - Starter/Contactor Control; Enclosure Type - NEMA 1, 3R, 4X, 12; Size, NEMA - 5-9; Size, IEC - N-V; Mounting - Flange; Pilot Lights - 277V 60Hz, Red Run; Additional Information - Non-Reversing

Additional Info: Non-Reversing