EATON #C400T11A

Starter/Contactor Control 120V 60Hz, Red Run, Green Off

SKU: 78211411471
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Starter/Contactor Control
Enclosure Type: NEMA 1, 3R, 4X, 12
Size, NEMA: 0-5
Size, IEC: N-V
Mounting: Flange
Pilot Lights: 120V 60Hz, Red Run, Green Off
Description
Operators and Cover Kits: Kit Type - Starter/Contactor Control; Enclosure Type - NEMA 1, 3R, 4X, 12; Size, NEMA - 0-5; Size, IEC - N-V; Mounting - Flange; Pilot Lights - 120V 60Hz, Red Run, Green Off; Additional Information - Non-Reversing
Additional Info: Non-Reversing