Menu Search
HOFFMAN #S505015SS

Stainless Steel Type 304 Operator Interface Enclosure

SKU # 78351019333 Manufacturer Series: Syspend
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Operator Interface Enclosure
Material: Stainless Steel Type 304
Material Finish: Brushed
NEMA: 4X
Front Material: Stainless Steel Type 304
Height: 500mm (19.69 in.)
Width: 500mm (19.69 in.)
Depth: 150mm (5.91 in.)
Mounting: Pendant

Additional Info: Enclosure Ratings: IP66, IP69K, IEC 60529