HOFFMAN #CCC60S605521

Stainless Steel Operator Interface Enclosure

SKU: 78351046159
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Operator Interface Enclosure
Material: Stainless Steel
NEMA: 4X
Front Type: Hinged Door
Front Material: Stainless Steel
Height: 600mm (23.62 in.)
Width: 550mm (21.65 in.)
Depth: 210mm (8.27 in.)
Mounting: Pendant
Manufacturer Series: Compact
Description
Operator Interface Enclosures: Type - Operator Interface Enclosure; Material - Stainless Steel; NEMA - 4X; Front Type - Hinged Door; Front Material - Stainless Steel; Size - Height - 600.0 mm (23.62 in.); Size - Width - 550.0 mm (21.65 in.); Size - Depth - 210.0 mm (8.27 in.); Mounting - Pendant; Additional Information - Enclosure Ratings: IP66, IEC 60529; Manufacturer Series - Compact
Additional Info: Enclosure Ratings: IP66, IEC 60529