Menu Search
HOFFMAN #CCC48S405021

Stainless Steel Operator Interface Enclosure

SKU # 78351046049 Manufacturer Series: Compact
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Operator Interface Enclosure
Material: Stainless Steel
NEMA: 4X
Front Type: Hinged Door
Front Material: Stainless Steel
Height: 400mm (15.75 in.)
Width: 500mm (19.69 in.)
Depth: 210mm (8.27 in.)
Mounting: Pendant

Additional Info: Enclosure Ratings: IP66, IEC 60529