Stainless Steel Operator Interface Enclosure

SKU: 78351046009
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Operator Interface Enclosure
Material: Stainless Steel
Front Type: Hinged Door
Front Material: Stainless Steel
Height: 300mm (11.81 in.)
Width: 250mm (9.84 in.)
Depth: 130mm (5.12 in.)
Mounting: Pendant
Manufacturer Series: Compact
Operator Interface Enclosures: Type - Operator Interface Enclosure; Material - Stainless Steel; NEMA - 4X; Front Type - Hinged Door; Front Material - Stainless Steel; Size - Height - 300.0 mm (11.81 in.); Size - Width - 250.0 mm (9.84 in.); Size - Depth - 130.0 mm (5.12 in.); Mounting - Pendant; Additional Information - Enclosure Ratings: IP66, IEC 60529; Manufacturer Series - Compact
Additional Info: Enclosure Ratings: IP66, IEC 60529