Menu Search

HOFFMAN #CP475018

ConceptĀ® 14 Gauge Steel Operator Interface Enclosure

SKU: 78351014736
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Operator Interface Enclosure
Material: 14 Gauge Steel
Material Finish: RAL 7035 Light Gray
NEMA: 4, 12
Front Material: Aluminum
Height: 475mm (18.7 in.)
Width: 500mm (19.69 in.)
Depth: 180mm (7.09 in.)
Mounting: Pedestal/Pendant
Description
A traditional landscape oriented HMI enclosure made of light-gray steel, the CONCEPT HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant or pedestal mounted system has many possible configurations and mod
Additional Info: Enclosure Ratings: IP66