Menu Search
Operator Interface Enclosures 14 Gauge Steel Operator Interface Enclosure
HOFFMAN #CP455530

ConceptĀ® 14 Gauge Steel Operator Interface Enclosure

SKU # 78351016221
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Operator Interface Enclosure
Material: 14 Gauge Steel
Material Finish: RAL 7035 Light Gray
NEMA: 4, 12
Front Material: Aluminum
Height: 450mm (17.72 in.)
Width: 550mm (21.65 in.)
Depth: 300mm (11.8 in.)
Mounting: Pedestal/Pendant

A traditional landscape oriented HMI enclosure made of light-gray steel, the CONCEPT HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant or pedestal mounted system has many possible configurations and mod

Additional Info: Enclosure Ratings: IP66